- 5.0 HP Baldor motor delivers energy efficiency and reliability suited for commercial applications
- Direct drive system connects the engine to the pump for a compact and efficient power transfer
- Commercial grade AR triplex pump featuring die-cast body, forged brass manifold, ceramic coated plungers and thermal release valve
- External unloader provides enhanced cooling and be set to dump-to-ground bypass water to maximize cooling system
- Accessories include high-pressure hose, spray gun wand assembly, and spray nozzles so that it can be used right out of the box
- Powder coated steel frame mounts securely to a wall with storage for accessories including a hose reel for the high pressure hose
BE Power Cold Water Electric Pressure Washer, Wall Mount, 2000 PSI, 5 HP, 4 GPM, 230V, Black
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,849.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 20 in |
| Height | 30 |
| Weight | 220 lbs |
| Hose Length | 50 ft |
Product Details
| Type | Pressure Washer |
| Horsepower | 5 HP |
| Color | Black |
| Amperage | 23 A |
| Max PSI | 2000 psi |
| Start Type | Switch |
| Water Type | Cold |
| Max Gallons per Minute | 4 gal/min |
| Electric Start | Yes |
| Voltage | 230 V |
| Mobile or Stationary | Stationary |
| Phase | 1 |
| Manufacturers Part Number | X-2050FW1A |
| Pump Type | Triplex |
| Engine/Motor Type | Electric |
| Brand | BE Power |
Warranty
| Warranty | 2 Years on Motor/5 Years on Pump yr |