Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336818

MPN #: CB12958

Barska CB12958 800 Keys Adjustable Lock Box 55"W x 32-1/2"D x 15-1/2"H, Grey, Aluminum

Product Description
The 800 Position Key Cabinet from Barska features numbered key hooks that make key organization easy and convenient. Inside the cabinet are ten rows of numbered hooks and multiple hinged dividers, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating.

Features:

  • 800 Key Hooks
  • Labeled Key Shelves
  • Key Log Sheet
  • 800 Colored Key Tags
  • Mounting Hardware
  • Outer Size (LxWxH): 28.75 inch x 10 inch x 52.25 inch
PRICE
$1,559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width55 in
Depth32-1/2 in
Height15-1/2 in
Weight166.9 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity800
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB12958
BrandBarska

Warranty

Warranty1 yr