Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412704

MPN #: CB13366

Barska® 100 Keys Combination Adjustable Lock Box, 21-3/4"W x 14-3/4"D x 3"H - Black

Product Description
The 100 Position Key Lock Box from Barska (Black)features a hook-style cabinet that makes key organization easy and convenient. This cabinet is equipped with a 4-digit combination code lock, which can be changed when needed. Also, there are 2 keys included for an extra method of entry. Inside the cabinet, there are a total of 10 adjustable rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the cabinet provides a hands-free reference. The cabinet has four pre-drilled mounting holes and included hardware for installation.

Features
  • 100 Numbered Key Hooks
  • Combination Lock and Key Lock
  • Adjustable Labeled Key Shelves
  • Key Log Sheet
  • 100 Colored Key Tags
  • Mounting Hardware Included
  • 2 Lock Box Keys Included
  • Outer Size: 21.75"L x 14.75"W x 3"H


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/4 in
Depth14-3/4 in
Height3 in
Weight11.7 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
ColorBlack
Door TypeManual
Key Capacity100
Number of Doors1
MaterialSteel
DescriptionBarska 100 Keys Combination Adjustable Lock Box - Black
Package Quantity1
Manufacturers Part NumberCB13366
Keyed Lock TypeKeyed
BrandBarska

Warranty

Warranty1 yr