Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336759

MPN #: CB13234

Barska CB13234 90 Keys Lock Box 10-1/2"W x 12-1/2"D x 4-1/2"H, Grey, Aluminum

Product Description
The 90 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are 10 rows of numbered hooks, allowing the user to quickly locate and retrieve the needed key. A center divider provides even more storage for up to 90 keys in this compact key cabinet. The key box has four pre-drilled mounting holes and included hardware for installation. The cabinet walls and door are constructed of 0.8mm solid steel and finished with a gray coating.

Features:

  • 90 Numbered Key Hooks
  • Labeled Key Shelves
  • Key Log Sheet
  • 90 Colored Key Tags
  • Mounting Hardware
  • Lock Box Keys
  • Outer Size (WxDxH): 9.5 inch x 3.1 inch x 11.75 inch
PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth12-1/2 in
Height4-1/2 in
Weight6 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity90
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB13234
BrandBarska

Warranty

Warranty1 yr