Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336748

MPN #: CB12986

Barska CB12986 10 Keys Lock Box Gray W/ Glass Door 6"W x 10-1/2"D x 14-1/2"H, Grey, Aluminum

Product Description
The 10 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Included colored key tags allow the user to label each key for easy identification, and a glass door for quickly viewing the contents inside. The 10 Key Lock Box has four pre-drilled mounting holes and included hardware for installation.

Features:

  • 10 Numbered Key Hooks
  • Glass Viewing Door
  • 10 Long Colored Key Tags
  • Mounting Hardware
  • Lock Box Keys
  • Outer Size (LxWxH): 8 inch x 3 inch x 11.8 inch
PRICE
$80.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth10-1/2 in
Height14-1/2 in
Weight5 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity10
StyleSingle Slotted Tag
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB12986
BrandBarska

Warranty

Warranty1 yr