Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2354546

MPN #: 183026

Omnimed® 183026 Medium Aluminum Refrigerator Lock Box with E-Lock

Product Description
The Medium Omni Drawer provides a durable, rust-proof multi-use storage option for a variety of environments. Mount under a refrigerator shelf to store refrigerated medicines or a work surface for convenient storage space. It can also be used with the Omni Shelf (#183030) for wall mounting. The drawer has a built-in handle, a stop plate to prevent over-extension and comes with an E-lock. The lock has 1 master code, 19 user codes, a low battery indicator and easy battery replacement. Optional interlocking dividers (#183027) are available to configure the drawer into the desired number of bins to organize contents. Aluminum mounting brackets and hardware are included with the unit. It measures 13.88"W x 12.38"D x 4.75"H and is constructed of Titanium powder coated aluminum. The drawer and lock have a 1-year warranty.

Features:
  • Outside Dimensions of Omni Drawer: 13-7/8" W x 12-3/8"D x 4-3/4"H
  • Inside Dimensions Omni Drawer: 12-1/8"W x 11-3/4" D x 3-7/8"H
  • Includes aluminum mounting brackets and hardware to attached to wire refrigerator shelves
  • Includes stops so the drawer cannot be fully removed
  • The stops are easily removed if the preference is to fully remove the drawer
  • Built in handle on front of unit to assist with opening and closing
  • 183026 is sold with E-Lock
Additional Lock Features For The 183026:
  • 1 Master Code
  • 19 User Code
  • Code Length 4-8 digit
  • 75,000 Cycles per battery replacement
  • Low batter replacement indicator
  • Batteries can be replaced without opening the drawer
  • 1 Year Warranty


PRICE
$545.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-7/8 in
Depth12-3/4 in
Height4-3/4 in

Product Details

Assembly RequiredYes
Lock TypeKeypad Lock
TypeRefrigerator Lock Box
ColorSilver
Door TypeSliding Door
Number of Drawers1
StyleElectronic Lock
MaterialAluminum
DescriptionMedium Refrigerator Lock Box - E-Lock
Package Quantity1
Manufacturers Part Number183026
BrandOmnimed

Warranty

Warranty1 yr