Barska Antique Map Diversion Book Lock Box With Keyed Lock CB12480 10-3/4" x 7" x 2-3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Barska Antique Map Diversion Book Lock Box With Keyed Lock CB12480 10-3/4" x 7" x 2-3/4"
The Antique Map Book Lock Box from the exterior is made to look and feel like an antique bound book, but hidden inside is a concealed compartment for storing valuables. The compartment of the safe features a strong steel safe door that can be opened using one of the two included keys. The front cover of the book features a magnetic closure, ensuring that the Antique Map Book remains closed. This Book Lock Box blends easily in any home and is hidden in plain sight. Perfect for storing money, jewelry, passports, documents, and much more. Backed by One Year Limited Warranty. Includes set of keys.
The Antique Map Book Lock Box from the exterior is made to look and feel like an antique bound book, but hidden inside is a concealed compartment for storing valuables. The compartment of the safe features a strong steel safe door that can be opened using one of the two included keys. The front cover of the book features a magnetic closure, ensuring that the Antique Map Book remains closed. This Book Lock Box blends easily in any home and is hidden in plain sight. Perfect for storing money, jewelry, passports, documents, and much more. Backed by One Year Limited Warranty. Includes set of keys.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Depth | 7 in |
| Height | 2-3/4 in |
| Inside Width | 9-1/4 in |
| Inside Depth | 2-1/4 in |
| Inside Height | 5-1/2 in |
| Weight | 2 lbs |
Product Details
| Lock Type | Keyed Lock |
| Color | Brown |
| Door Type | Manual |
| Capacity | 0.06 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12480 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |