Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kraft Tool

Model # :WBB1639870

MPN #: CC944

Kraft Tool Co® CC944 Gold Standard™ Concrete Placer W/o Hook (Assembled), 19-1/2" x 4" - Pkg Qty 5

Product Description
Features:
  • The gold standard of concrete placers! This placer features a strong, lightweight aluminum head
  • The 19-1/2" x 4" blade is welded to the handle for additional toughness
  • Two aluminum braces connects the blade and handle for extra strength
  • A 60" gold anodized aluminum handle with textured foam grip completes the tool
  • The handle is anodized to prevent hands from turning black from oxidation
  • Proudly made in the USA
Kraft Tool Co.® has been an American manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades for over 30 years.

PRICE
$214.75  Sold in packages of 5 / $42.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width19-1/2 in
Height4-1/4 in
Weight3 lbs
Handle Length60 in
Blade Length19-1/2 in
Blade Width4 in

Product Details

Blade ShapeStraight
Handle MaterialAluminum
ColorGold
Blade MaterialAluminum
Applicable MaterialsConcrete
MaterialWelded Aluminum
DescriptionConcrete Placer
Manufacturers Part NumberCC944
BrandKraft Tool