- This concrete spreader features a lightweight aluminum 19-1/2" x 4" head
- Two heavy-duty aluminum braces connects the blade and handle for extra strength
- A 54" wood jam handle completes this tool
- Made in the USA
Kraft Tool Co® CC904A Concrete Spreader W/54" Handle (Assembled), 19-1/2" x 4-1/2" - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Features:
PRICE
$116.25 Sold in packages of 5 / $23.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 19-1/2 in |
| Height | 4 in |
| Weight | 2 lbs |
| Handle Length | 54 in |
| Blade Length | 19-1/2 in |
| Blade Width | 4-1/2 in |
Product Details
| Blade Shape | Straight |
| Handle Material | Wood |
| Color | Tan |
| Blade Material | Aluminum |
| Applicable Materials | Concrete |
| Material | Welded Aluminum |
| Description | Concrete Spreader |
| Manufacturers Part Number | CC904A |
| Brand | Kraft Tool |