Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear
JET® Rebar Cutter/Benders are designed for durability and easier operation. JET Rebar Cutter/Benders use a needle bearing design that makes for easy one-handed use when it is bolted down. The high-carbon alloy tool steel jaws and body permits cutting and bending of up to 5/8 inch round grade 60 rebar and bends up to 180 degrees.
Features: Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Connect the box to other Mini Stacking Tool Boxes with secure latches Carrying Handle: The handle on top of the box allows one or more boxes latched together to be carried easily Optimized Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit Two-Color Foam: Two color-contrasting foam layers are ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; the 8-inch insulated combination pliers are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 8 in. combination pliers feature flat serrated gripping jaws, tapered gripping jaws, and double knife-edge side-cutters. Features: 8 inch Combination Pliers Features flat serrated gripping jaws, tapered gripping jaws and double ...
Features: Ideal for cutting wire or nails that are close to the work Polished heads resist rust and corrosion, extending the tool life The wide throat clearance, width of blades and angles of the cutting edges along with the handle leverage provide for easy, clean cutting or nipping Double-Dipped Plastic Handles