Hoffman A606CHNFSS6, J Box, Continuous Hinge with Clamps, Type 4X, 6.00x6.00x4.00in, SS Type 316L
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A606CHNFSS6, J Box, Continuous Hinge with Clamps, Type 4X, 6.00x6.00x4.00in, SS Type 316L
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.
PRICE
$609.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Gauge | 16 ga |
| A x B x C | 6 x 6 x 4 in |
| Overall L x W | 7.50 x 6.94 in |
| Mounting G x H | 6.75 x 4.00 in |
| Panel Size (D x E) | 4.88 x 4.88 in |
| Cover Gauge | 16 ga |
Product Details
| Type | 4X |
| Color | Silver |
| Stainless Steel Grade | 316L |
| Material | 316L Stainless Steel |
| Conductive Panel | A6P6G |
| Description | Continuous Hinge |
| Manufacturers Part Number | A606CHNFSS6 |
| Steel Panel | A6P6 |
| Brand | Hoffman |
Compliance & Certifications
| UL Listed | "50, 50E" |