Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611401

MPN #: A8064NFSS

Hoffman A8064NFSS, J Box, Clamp Cover, Type 4X, 8.00x6.00x4.00in, SS Type 304

Product Description
Hoffman A8064NFSS, J Box, Clamp Cover, Type 4X, 8.00x6.00x4.00in, SS Type 304

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. See the HMI chapter for related mild steel consolets.

Features:
  • Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Cover attached with continuous hinge
  • Oil-resistant gasket
  • Bonding provision on door
PRICE
$559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge14 ga
A x B x C8 x 6 x 4 in
Overall L x W9.50 x 7.38 in
Mounting G x H8.75 x 4.00 in
Panel Size (D x E)6.75 x 4.88 in
Cover Gauge16 ga

Product Details

Type4X
ColorSilver
Conductive Steel PanelA8P6G
Material304 Stainless Steel
DescriptionClamp Cover
Manufacturers Part NumberA8064NFSS
Steel PanelA8P6
BrandHoffman

Compliance & Certifications

UL Listed"50, 50E"