LED Exit Sign CEGSD, LED life-cycle exceeding 10 years, Nickel Cadmium (NiCad) Battery, Self-Test/Self-Diagnostics, Dual-voltage 120 or 277V AC input, Damp Location Listed 20°C to 30°C (68°F to 86°F)
Hubbell LED Exit Sign with Self-Diagnostics, Nicad Battery, White with Green Letters, 120/277V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 11-5/8 in |
| Depth | 2 in |
| Height | 7-3/16 in |
| Weight | 2 lbs |
Product Details
| Type | AC Universal Face w/ Battery |
| Lamp Included | Yes |
| Color Temperature | Green K |
| Color | White |
| Batteries Included | Yes |
| Mounting Location | Wall, or Ceiling |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | Hubbell LED Exit with Self-Diagnostics, Nicad Battery, White with Green Letters |
| Number of Faces | Universal |
| Watts | 1.5 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CEGSD |
| Brand | Hubbell Lighting - Compass |
Warranty
| Warranty | 2 yr |