Metal Man® CCSM - Small Cylinder Cart
Write a Review
|
Questions & Answers (0)
Product Description
This small cylinder cart is easy to assemble and holds 8" acetylene and 7" oxygen cylinders. This unit comes in two subassemblies for easy shipping and is quickly assembled with 4 nuts and bolts, one axle with two washers, and two cotter pins. This cart features a single handle and 6" wheels that make it easy to maneuver. The handy storage box has a cover to keep all your tools and supplies out of the weather.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Single Cylinder |
| Cylinder Capacity | 7" (Oxygen) / 8" (Acetylene) |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | CCSM |
| For Cylinder Types | Oxygen, Acetylene |
| Brand | Metal Man |