New Age 6265 All Welded Aluminum 1 Lug Cart, 26"L x 16-3/4"W x 19"H, No Lugs
Write a Review
|
Questions & Answers (0)
Product Description
LUG TOTE BOX CARTS
All Welded Aluminum Cart
Tote box carts make transporting bin totes easy! These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Slide runners support tote boxes and allow quick, easy access. These tote carts accept plastic tote boxes that measure 25-1/8"L x 16"W x 8-1/2"H (totes sold separately). Made with lightweight, tubular all welded aluminum framing. Moves easily on 5" polyolefin swivel casters.
All Welded Aluminum Cart
Tote box carts make transporting bin totes easy! These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Slide runners support tote boxes and allow quick, easy access. These tote carts accept plastic tote boxes that measure 25-1/8"L x 16"W x 8-1/2"H (totes sold separately). Made with lightweight, tubular all welded aluminum framing. Moves easily on 5" polyolefin swivel casters.
PRICE
$179.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 16-3/4 in |
| Height | 19 in |
| Weight Capacity | 50 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Bins | 0 |
| Style | 1 High |
| Material | Aluminum |
| Construction Type | All-Welded |
| Manufacturers Part Number | 6265 |
| Bin Material | Plastic |
| Capacity Bin Quantity (Bin Size) | 1(25"L x 16"W x 8-1/2"H) |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year Warranty Construction/Workmanship/Material Defects & Lifetime Warranty Ru |
Compliance & Certifications
| Certifications | NSF |