Hoffman CCSS48T125, Straight Tubing, Suspension, 1250Mm Long, SS Type 304
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman CCSS48T125, Straight Tubing, Suspension, 1250Mm Long, SS Type 304
Straight Tubing has an outer diameter of 48.3 mm (1.90 in.) and is made from 3.6-mm wall thickness Type 304 polished stainless steel.
Straight Tubing has an outer diameter of 48.3 mm (1.90 in.) and is made from 3.6-mm wall thickness Type 304 polished stainless steel.
PRICE
$649.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
Product Details
| Manufacturers Part Number | CCSS48T125 |
| Material | SS Type 304 |
| Description | Straight Tubing |
| Brand | Hoffman |