Hoffman ST250250SS, Straight Tubing, 250X250Mm, SS Type 304
Write a Review
|
Questions & Answers (0)
Product Description
Type 304 polished stainless steel. Outer diameter of 64 mm (2.50 in.) Inner diameter of 60 mm (2.37 in.2-mm (.06-in.) wall thickness.
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Dimension W | 9.84 in |
Product Details
| Manufacturers Part Number | ST250250SS |
| Material | SS Type 304 |
| Description | L-Shaped Tubing |
| Brand | Hoffman |