Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645947

Global Industrial™ CD/DVD Literature Mailer Inserts, 10-1/4"L x 12-11/16"W, White - Pkg Qty 50

Product Description
These inserts make it possible to safely ship CDs along with literature.

Features:
  • Holds CD in place during shipping to prevent damage
  • Manufactured from 200#/ECT-32, B flute white corrugated
  • Folds together fast without needing tape
  • Fits in all 11-1/8" x 8-3/4" literature mailers
  • Sold and shipped flat in bundle quantities of 50
  • The dimensions provided are the inside dimensions of the product


PRICE
$35.00  Sold in packages of 50 / $0.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
35.00
Buy 2 pkgs
33.00Save $2.00 (6%)
Buy 3+ pkgs
32.00Save $3.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length10-1/4 in
Inside Width12-11/16 in

Product Details

TypeStandard Mailers
MaterialCorrugate
Wall TypeSingle
Package Quantity50
ColorWhite
Manufacturers Part NumberB1645947
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes