Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172291

Global Industrial Haz Mat Foam Inserts For 1 Gallon Plastic Jug, 12"L x 6"W x 1"H, White, 48/Pack

Product Description
Save money by ordering in volume!

Features:
  • Industry standard sizes
  • Manufactured from expanded polystyrene - 0.75lbs per cubic foot nominal density
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
62.95
Buy 3 units - 5 units
59.95Save $3.00 (5%)
Buy 6+ units
57.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height1 in

Product Details

TypeFoam Inserts
ColorWhite
For Use WithPlastic Jugs
UN Number`
RecyclableNo
Can Size1 Gal.
MaterialExpanded Polystyrene
Package Quantity48
Manufacturers Part NumberB3172291
Number of Cans Held1
BrandGlobal Industrial