Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Continental Dynamics

Model # :WB292606

Continental Dynamics® 24" Internal Oscillating Pedestal Fan, 3 Speed, 7,765 CFM, 215W, 1/3 HP

Product Description
Features a permanently lubricated 3-speed, 120V sleeve bearing Open Air Over motor. When set for oscillation mode, the oscillation mechanism is directly connected to the fan blades, allowing for complete circular orbital oscillation Inside the wire guards. This unique feature makes this unit a much safer option versus other oscillating pedestal fans as there are no moving parts outside the protective wire guards. The internal oscillation also makes the unit more compact and easier to place in tight fit locations while still maintaining maximum air moving functionality. There is a built in cord wrap for added convenience. A hand screw knob is included to allow tool free height adjustments from 53-3/4" to 63". The large 23-1/2" diameter pedestal base adds to the safety and stability. Unit us UL and cUL listed with a 1 year limited warranty and conforms to UL507 Standard.

CLEARANCE PRICE
$139.95

was $435.95
Save $296.00 (68%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height53-3/4 - 63 in
Weight39.8 lbs
Cord Length6.5 ft
Base Diameter23-1/2 in
Fan Diameter24 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeIndustrial
Number of Blades5
Blade MaterialAluminum
Motor TypeOpen Air Over
Wattage215 W
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part Number292606
Sound Level71
BrandContinental Dynamics
RPM1081 rpm
TypePedestal Fan
CFM4143/6602/7755 CFM
Horsepower1/8 HP
ColorBlack
Amperage2 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingInternal Oscillating
FeaturesInternal Orbital Rotation
Power Cord TypeSJT Type Plug
Motor InsulationClass A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL listed, OSHA, UL507