Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Continental Dynamics

Model # :WB292654

Continental Dynamics® 36" Premium Pedestal Fan, TEAO Motor, 8,200 CFM, 465W, 1/2 HP

Product Description
✓ 2-speed 1/2 HP TEAO motor for outdoor use
✓ Fixed head assembly with tilting head
✓ Moves up to 8,200 CFM at 1100 rpm

The outdoor-rated Continental Dynamics™ 36" Premium Pedestal Fan provides refreshing air exactly where it's needed in any setting including loading docks, offices, schools, exercise studios, kitchens, amusement parks, outdoor seating areas, and more. It has an efficient, outdoor-rated 2-speed TEAO (Totally Enclosed Air Over) 1/2 HP direct-drive motor and three aluminum fan blades that can move up to 8200 CFM at 1100 rpm. The blades are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Its head assembly features a simple pull chain switch controls the on-off & fan speed options with the ability to tilt for perfect air-flow placement. UL, cUL listed, OSHA-approved, UL507. Limited 4-Year Warranty.

  • Two selectable speeds deliver 7,260 or 8,200 CFM
  • Adjustable height from 59" - 75-1/4"
  • Operates at a 79 dB
  • Class B motor insulation withstands temperatures up to 266°F
  • 18'L 3-prong power cord helps avoid the use of extension cords
  • Fixed, non-oscillating fan head assembly
  • Large base provides maximum stability
  • Assembly required
  • PRICE
    $589.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height59 - 75-1/4 in
    Weight89 lbs
    Cord Length18 ft
    Base Diameter27-1/4 in
    Fan Diameter36 in

    Product Details

    Assembly RequiredYes
    Number of Speeds2
    Fan TypeIndustrial
    Number of Blades3
    Blade MaterialAluminum
    Motor TypeTotally Enclosed Air Over
    Wattage465 W
    MaterialSteel
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number292654
    Indoor/OutdoorOutdoor
    Sound Level79
    BrandContinental Dynamics
    RPM1100 rpm
    TypePedestal Fan
    CFM7260/8200 CFM
    Horsepower1/2 HP
    ColorBlack
    Amperage4.2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    Oscillating/Non OscillatingNon Oscillating
    Power Cord TypeSJT Type Plug
    Motor InsulationClass B

    Warranty

    Warranty4 yr

    Compliance & Certifications

    CertificationsUL, cUL listed, OSHA, UL507