Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3122131

MPN #: T48314

Lasko Tower Fan W/ Remote Control, 3 Speed, Gray

Product Description
Standing 4' tall, this oscillating Lasko Performance Tower Fan instantly helps create a wind chill effect in your room. The innovative fan features 3 quiet speed settings (low, medium, and high), an extra-long grill for an extended comfort zone, plus widespread oscillation. Use the auto-off timer to set your fan to run for a period of up to 7 hours, then turn off to conserve energy. The Night time setting automatically decreases fan speed and dims control lights to keep your space even more peaceful, while maintaining comfort. Includes a multi-function remote control with on-board storage. Comes equipped with the Lasko Blue Plug, patented safety fuse technology. Simple no-tools assembly required.

Features:
  • Night time setting automatically decreases fan speed and dims control lights for overnight use
  • Extra-long exhaust grill for an extended comfort zone
  • 3 quiet speeds
  • Simple assembly required
  • 1-year limited warranty
  • E.T.L. listed


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width12-1/2 in
Height47-1/2 in
Weight15 lbs
Fan Diameter12-1/2 in

Product Details

TypeTower Fan
Remote ControlYes
ColorGray
Number of Speeds3
Fan TypeTower Fan
Mounting LocationFree Standing
ControlElectronic Controls
Oscillating/Non OscillatingOscillating
Package Quantity1
Manufacturers Part NumberT48314
Indoor/OutdoorIndoor
BrandLasko

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsE.T.L. listed