Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Continental Dynamics

Model # :WB246559

Continental Dynamics® 42" Portable Tilt Blower Drum Fan, 13400 CFM, 1/2 HP, 1 Phase

Product Description
This CD industrial fan features a 2-speed PSC permanently lubricated single phase, 120V ball bearing type motor. The working ambient temperature range of this model is 0 - 40° C (32 - 104° Fahrenheit). Blower fans have a complete metal housing with spiral wire safety guards and three (3) aluminum blades. Features a yellow 12'L SJT 3-conductor cord. 2 wheel cart base permits drum to tilt 360°. It meets OSHA standards. UL and cUL Listed and conforms to UL507 Standard. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.

PRICE
$869.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth14-9/16 in
Height51 in
Weight124 lbs
Cord Length12 ft
Fan Diameter42 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds2
Fan TypeIndustrial
Number of Blades4
Motor TypeOpen Air Over
Mounting LocationFree Standing
Wattage649 W
MaterialMetal
Phase1
Blade TypeAluminum
Manufacturers Part Number246559
Indoor/OutdoorIndoor
Sound Level77
BrandContinental Dynamics
RPM520 rpm
TypeDrum Fan
CFM12500/13400 CFM
Horsepower1/2 HP
ColorGray
Amperage5.41 A
Drive TypeBelt Drive
Hertz60 Hz
RPM High520 rpm
Voltage120 V
Package Quantity1
DescriptionIndustrial Drum Fan
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeSJT 3 Conductor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL listed, OSHA, UL507