Maxell CD Recordable Media, MAX648250, CD-R Media, 48x Speed, 700 MB Capcity
Write a Review
|
Questions & Answers (0)
Product Description
Branded CD-Rs have capacities of 700MB/80 minutes, and are compatible with 2X to 48X writers. CD-Rs are ideal for storage, data exchange, multimedia projects and jukebox/duplicator applications.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 700 MB |
| Style | CD-R |
| Max Recording Time | 1.33 Hour |
| Type | Recordable Media |
| Package Quantity | 50 Pack |
| Description | CD Recordable Media |
| Form Factor | 120mm |
| Manufacturers Part Number | 648250 |
| Max Writing Speed | 48x |
| Media Format | CD-R |
| Brand | Maxell |