Quality ParkTM CD/DVD Sleeves, 5x5, 24lb, White, 250/Box
Sturdy sleeves are ideal for storing and filing your CDs/DVDs. Clear poly window for easy viewing of label. Protects from static and debris. Envelope Size: 5 x 5; Envelope/Mailer Type: Media; Closure: Ungummed Flap; Trade Size: N\A.Quality ParkTM CD/DVD Sleeves, 5x5, 24lb, White, 250/Box
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
Product Details
| Style | Sleeve/Envelope |
| Type | CD/DVD Organizer |
| Capacity | 1 |
| Package Quantity | 250 Pack |
| Description | CD/DVD Sleeves |
| Color | White |
| Manufacturers Part Number | 62905 |
| Closure | Ungummed Flap |
| Media Capacity | 1 |
| Brand | Quality Park |
Related Products
DataLife Plus White Inkjet/Hub Printable DVD-R media is the ultimate choice for developing, customizing, and distributing DVD content. Certified for 1X-16X DVD recording and preferred by DVD-R drive manufacturers, DataLife Plus DVD-R media uses an advanced "Metal Azo" recording dye to provide the highest level or performance, compatibility and archival life. Compatible for full-surface, edge-to-edge printing. Compatible with inkjet disc printers. Offers superior ink absorption on high-resolution 5,760 DPI printers and full-color, high resolution, photo-quality printing. Crisp and clear ...
Providing double the storage capacity of a standard DVD-Recordable disc, DVD+R Double Layer discs can hold up to 8.5GB or approximately 4 hours of DVD-quality video on a single disc. DVD+R DL is a one-time record disc with 8X write speed, ensuring that your movies, video clips or other data will not be erased. While requiring a dual-layer recorder, these discs are compatible for playback with most standard DVD video players and DVD-ROM drives. AZO Technology delivers superior performance and reliability.
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...
Ensure that your important CD, DVD or Zip® disk is always just where you need it with these self-adhesive CD/DVD/Zip® pockets. They stay firmly attached to the inside cover of your binder or other convenient location so your disk is close to hand. Store software installation CDs, presentation data, textbook CD-ROMs and more within easy reach. The durable material protects the disk against scratches and cracks, and a fold-over top flap secures the disk inside the pocket so it doesn't slip free accidentally. With these disk holders, your valuable storage media are never far away. Larger ...