Maxell CD Recordable Media, MAX648200, CD-R Media, 48x Speed, 700 MB Capcity
Write a Review
|
Questions & Answers (0)
Product Description
Branded CD-Rs have capacities of 700MB/80 minutes, and are compatible with 2X to 48X writers. CD-Rs are ideal for storage, data exchange, multimedia projects and jukebox/duplicator applications.
Write Once, Random Access Retrieval, Premium Quality Recording Surface, Noise-free Playback
Write Once, Random Access Retrieval, Premium Quality Recording Surface, Noise-free Playback
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 700 MB |
| Style | CD-R |
| Type | Recordable Media |
| Package Quantity | 100 Pack |
| Description | CD Recordable Media |
| Manufacturers Part Number | 648200 |
| Max Writing Speed | 48X |
| Media Format | CD-R |
| Brand | Maxell |
Warranty
| Warranty | Lifetime |