Verbatim® CD-R Discs, 94935, 52X, 700MB/80Min, Branded, Slim Case, 10/Pk
Write a Review
|
Questions & Answers (0)
Product Description
CD-Recordable discs store up to 700MB of data or 80 minutes of CD-quality audio on a single disc. CD-R media utilizes performance recording dyes for burning at high speeds, up to 52X, allowing you to record a CD in less than 2 minutes. These are one-time record discs, ensuring that your music, images or data will not be erased.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 700 MB |
| Style | CD-R |
| Type | Recordable Media |
| Package Quantity | 10 Pack |
| Description | CD Recordable Media |
| Manufacturers Part Number | 94935 |
| Max Writing Speed | 52X |
| Media Format | CD-R |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime |