Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Verbatim

Model # :WBB1001340

MPN #: 97005

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Product Description
A Verbatim classic, our Store 'n' Go USB drives offer a convenient cap-less design and a reliable name you've come to trust. The Store 'n' Go gives you the ability to capture all your data in one small, convenient location and move that information with you throughout the day. The retractable housing easily slides in and out - no cap to lose. Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.

PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Depth3/4 in
Height7/16 in

Product Details

Storage Capacity64 GB
Reading Speed8 MB/s
TypeUSB Flash Drives
ColorRed
DescriptionStore 'n' Go USB Flash Drive
Package Quantity1
Form FactorExternal
Manufacturers Part Number97005
Writing Speed5 MB/s
Host InterfaceUSB 2.0
BrandVerbatim

Warranty

WarrantyLifetime Limited