Verbatim® DVD-R, 95153, 16X Speed, 4.7GB, Inkjet Printable, Spindle, 100/Pk, White
Write a Review
|
Questions & Answers (0)
Product Description
White Inkjet Printable DVD-R combines an exceptional inkjet printable surface with Metal Azo professional grade recording performance and reliability. Ideal for developing, customizing and distributing DVD content. Offers 4.7GB member capacity and 1X to 16X DVD recording speed. Customize your DVD titles with beautiful, full-color art. DVD-R offers superior ink absorption for full-color, high resolution, photo-quality printing and crisp and clear text reproduction. Compatible with inkjet disc printers. Metal Azo recording dye optimizes read/write performance. Compatible with 16X DVD-R drives.
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Type | Recordable Media |
| Printable | Yes |
| Color | White |
| Print Technology | Inkjet |
| Style | DVD-R |
| Package Quantity | 100 Pack |
| Description | DVD Recordable Media |
| Form Factor | 120mm |
| Manufacturers Part Number | 95153 |
| Max Writing Speed | 16x |
| Media Format | DVD-R |
| Brand | Verbatim |