Features:
- 36-inch
- 5000 PSI
- Plated steel
Weights & Dimensions
| Length | 36 |
| Width | 1 in |
| Height | 10 in |
| Weight | 3 lbs |
| Hose Inside Diameter | 3/8 in |
| Connection Size | 3/8 in |
Product Details
| Type | Spray Gun |
| Color | Silver |
| Max Temperature | 120 °F |
| Max PSI | 5000 psi |
| Material | Steel |
| Manufacturers Part Number | 851-0095 |
| Inlet | 3/8" QC Plug |
| Cable/Cord/Hose Included | No |
| PSI | 5000 psi |
| Number of Spray Nozzles | 1 |
| Brand | Mi-T-M |
Warranty
| Warranty | 90 |