Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uncaged Ergonomics

Model # :WBB2337088

MPN #: CD4

Uncaged Ergonomics CD4 Ergonomic Laptop Stand and Standing Desk, Black

Product Description
Uncaged Ergonomics engineered CD4 to be the ultimate ergonomic laptop stand and standing desk converter for those who work directly on a laptop with or without an external mouse. This adjustable height and tilt laptop stand perfectly positions laptops to help optimize your posture when sitting plus it allows you to easily convert any desk to standing. Sit, stand, move and improve your posture with this truly ergonomic desk riser and standing desk converter designed exclusively for laptops.

Features:
  • Lightweight, compact, portable laptop riser
  • Sturdy design is stable at any height
  • Work comfortably sitting
  • Quickly transition to standing
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth16-1/4 in
Height2-5/8 to 15-5/8 in
Weight Capacity20 lbs
Weight7 lbs
Mouse Tray (W x D)7" x 7"

Product Details

Assembly RequiredNo
TypeStanding Desk Converter
ColorBlack
StyleSit-Stand
Mounting LocationDesktop
Display TypeSingle Monitor
MaterialSteel, MDF
DescriptionLaptop Stand and Standing Desk
Package Quantity1
Manufacturers Part NumberCD4
BrandUncaged Ergonomics

Warranty

Warranty1 yr