Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
VersaDesk

Model # :WBB3781715

MPN #: VDPP3624-WW

VersaDesk® Power Pro Electric Standing Desk, 36" x 24", White On White

Product Description
VersaDesk delivers cutting-edge, ergonomic solutions designed with simplicity and sophistication. Our VERSADESK® PowerPro 36" x 24" Electric Standing Desk Converter revolutionizes your workspace, transforming any standard desk into an elegant sit-stand workstation.

Experience unparalleled ease of use with our electric stand-up desk converter. The powerful built-in actuator motor ensures whisper-quiet, smooth, and rapid height adjustment. Simply push the back-lit button to elevate your workspace to any height up to 20 inches. With no preset stopping points, you have the freedom to find your perfect ergonomic position.

Crafted with professional-grade materials, the VERSADESK® PowerPro is designed to support up to 80 lbs, accommodating dual monitors and other essential office equipment with ease. The robust powder-coated steel frame and high-density fiberboard surface are built to withstand daily use while maintaining a sleek, sophisticated appearance.

Boost your productivity and keep your devices charged with the integrated USB port located within the height adjustment control. This convenient feature ensures your workspace is equipped to handle all your needs, keeping you powered throughout the day.

Key Features:
  • Electric Lift Push Button Adjustment: Smooth and effortless height customization.
  • USB Charging Port: Conveniently located for easy access.
  • Height Adjustable up to 20": Infinite adjustability for optimal ergonomics.
  • Supports up to 80 lbs: Sturdy and reliable construction.
  • Professional-Grade Materials: High-density fiberboard and powder-coated steel frame.
  • Built-In Grommets: Efficient cable management and monitor mounting.
  • Minimal Assembly Required: Quick and easy to set up.
  • PRICE
    $399.95

    1
    1
    Free Shipping Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth24 in
    Weight Capacity80 lbs
    Keyboard Tray (W x D)36" x 9-3/4"
    Lift20 in

    Product Details

    MaterialSteel
    Package Quantity1
    DescriptionDual Monitor Sit-Stand Workstation
    ColorWhite
    Manufacturers Part NumberVDPP3624-WW
    BrandVersaDesk