Engage your audience anywhere with either version of the modern black iTeach Spider Flat Panel Cart, a stylish solution to your flat panel mobility needs. Each supports a display up to 100" / 250 lbs (to include all cables and accessories). VESA mount size up to 800 x 600. Electric version comes with an easy to use wired remote that allows for 18" of smooth height adjustment (from 37" at the bottom to 55" at the top). Overall dimensions of height adjustment will vary depending on the size of your display.
MooreCo iTeach Spider Flat Panel Cart - Electric Height Adjustable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58 in |
| Depth | 30-1/4 in |
| Height | 75 - 98 in |
| Weight Capacity | 250 lbs |
| Weight | 219 lbs |
| LCD Size | Up to 100" |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Style | Flat |
| Mounting Location | Freestanding |
| Display Type | Single Monitor |
| Material | Steel & Aluminum |
| Description | Spider Flat Panel Cart - Electric Height Adjustable |
| Manufacturers Part Number | 37675 |
| Brand | MooreCo |
Warranty
| Warranty | 7 yr |