The Wall Mount Bracket will help you safely store your instrument quickly and easily. The Bracket allows for storage of up to two probes. Hardware included for two ways of mounting: two flat head screws and one piece of double sided foam tape.
Cooper-Atkins® Wall Mount Bracket, 9368, For Model Numbers 32311 And 32322
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
15
15
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 1 3/8 in |
| Height | 4 7/8 in |
| Weight | 0.1 lbs |
Product Details
| Material | Black ABS Plastic |
| Description | Wall Mount Bracket |
| Application | Food Service |
| Manufacturers Part Number | 9368 |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |