Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

CDN Beverage & Frothing Thermometer 5 Stem

CDN Beverage & Frothing Thermometer 5 Stem

Item #: WBB230604

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.90 up to 12% OFF

Minimum Quantity: 5

Price: $7.80

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CDN Beverage & Frothing Thermometer 5 Stem

This CDN IRB220-F Beverage & Frothing Thermometer features a 1.5" diameter dial with a high visibility red pointer and large numbers making it easy to read. Features include a 5" stem, waterproof and shatterproof design, includes calibration tool on sheath, and stainless steel pocket clip. Temperature range is 0 to 220°F/-18 to +104°C. Stainless Steel Finish.

Product Details

  • Description Beverage & Frothing Thermometer 5 Stem
  • Package Quantity 1
  • Brand CDN
  • Warranty 5 yr
  • Material Stainless Steel - ABS Plastic
  • Max Temperature 220 °c
  • Manufacturers Part Number IRB220-F
  • Features Waterproof
  • Recalibratable Yes
  • Color Family Silver
  • Min Temperature 0 °c

Weights & Dimensions

  • Width 1-1/2 in
  • Diameter 1-1/2 in
  • Length 1-1/2 in
  • Height 5-1/2 in

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CDN Beverage & Frothing Thermometer 5 Stem

CDN Beverage & Frothing Thermometer 5 Stem

Item #: WBB230604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant