
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
CDN Beverage & Frothing Thermometer 7 Stem
This CDN IRTL220 ProAccurate Insta-Read Beverage & Frothing Thermometer features a 1.75" diameter dial with a high visibility red pointer and large numbers making it easy to read. Features include a 7" stem, waterproof and shatterproof design, includes calibration tool on sheath, and stainless steel pocket clip. Temperature range is 0 to 220°F/-18 to +104°C. Stainless Steel Finish.
This CDN IRTL220 ProAccurate Insta-Read Beverage & Frothing Thermometer features a 1.75" diameter dial with a high visibility red pointer and large numbers making it easy to read. Features include a 7" stem, waterproof and shatterproof design, includes calibration tool on sheath, and stainless steel pocket clip. Temperature range is 0 to 220°F/-18 to +104°C. Stainless Steel Finish.
Weights & Dimensions
- Width 1-3/4 in
- Diameter 1-3/4 in
- Length 1-3/4 in
- Height 7-1/2 in
Product Details
- Description Beverage & Frothing Thermometer 7 Stem
- Package Quantity 1
- Brand CDN
- Material Stainless Steel - ABS Plastic
- Max Temperature 220 °C
- Manufacturers Part Number IRTL220
- Features Waterproof
- Recalibratable Yes
- Color Family Silver
- Min Temperature 0 °C
Warranty
- Warranty 5 yr
Compliance & Certifications
- Certifications NSF
Customer Review
Product Q & A
There are no questions for this product.

CDN Beverage & Frothing Thermometer 7 Stem
$8.9
- Product Information
- Customer Review
- Product Q&A
- Accessories