CHS Eagle 15" Flexi High Level Cleaning Brush w/ Safety Locking, Black
Write a Review
|
Questions & Answers (0)
Product Description
Safety Locking High Level Cleaning Brush
PRICE
$229.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 8 in |
| Height | 3 in |
| Weight | 1 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Cleaning Brush |
| Color | Black |
| For Use With | EG38/Essential-Standard-Ultimate |
| Material | Plastic |
| Description | Cleaning Brush/Tool |
| Package Quantity | 1 |
| Manufacturers Part Number | EG38/15SW |
| Brand | CHS Eagle |
Warranty
| Warranty | 1 yr |