CHS Eagle High Impact Plastic Vacuum Hose, 196"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Vacuum Hose 5M - 16.4ft
PRICE
$88.95
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 8 in |
| Height | 3 in |
| Weight | 1 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Vacuum Hose |
| Color | Black |
| For Use With | EG38/Essential-Standard-Ultimate |
| Material | Plastic |
| Description | Vacuum Hose (1-1/2" dia x 18ft long) |
| Package Quantity | 1 |
| Manufacturers Part Number | EG38/5H |
| Brand | CHS Eagle |
Warranty
| Warranty | 1 yr |