CHS Eagle Carbon Fibre Poles, 34-1/2" L
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, rigid Carbon Fiber Cleaning Pole
PRICE
$179.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Carbon Fiber Poles |
| Color | Black |
| For Use With | EG38/Essential-Standard-Ultimate |
| Material | Carbon Fiber |
| Description | Carbon Fiber Cleaning Pole (34-1/2" lg) |
| Package Quantity | 1 |
| Manufacturers Part Number | EG38/08P |
| Brand | CHS Eagle |
Warranty
| Warranty | 1 yr |