Bissell Commercial Lowboy Vacuum Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19 in |
| Cleaning Width | 19 in |
Product Details
| Type | Vacuum Kit |
| Package Quantity | 1 |
| Description | For Lowboy Floor Machine |
| Color | Gray |
| Manufacturers Part Number | 12TV027 |
| For Use With | For Lowboy Floor Machine |
| Brand | Bissell Commercial |
Related Products
Accessory Kit, Oil & Chips, D80/50 TECNOIL: Kit includes: SL.0158.0020 - Connector, 80/50 (3"/2"), Galvanized Steel, Vacuum to Hose Connection TA.0042.0000 - Hose, 50mm (2"), 3m (9.8'), Polyurethane Hose with Copper Spiral, for Liquids and Abrasive Materials, Blue SL.0015.0000 - Hose Cuff, 50mm (2"), Antistatic, for use with TA.0042.0000 Tool Side Only, Black SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection TA.0020.0000 - Lance, 50mm (2") Connection, 500mm (19.6") in Length, 45 Degree ...
Accessory Kit, Antistatic, wet or Dry D80/50: Kit includes: SL.0158.0020 - Connector, 80/50mm (3"/2"), Galvanized Steel, Vacuum to Hose Connection FH0027.50.20 - Hose, 50mm (2"), Light-weight Polyethylene, Conductive Copolymer with a Black Skimcoat, Black (20 ft.), includes FH0018 Hose Cuffs SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection SL.0170.7016 - Doublebend Wand, 50mm (2"), Aluminum for Floor Brush or Squeegee TA.0139.0000 - Brush Strip, 430mm (16.9") for use with TA.0132.0000 ...
Accessory Kit, Antistatic, wet or Dry D50/50: Kit includes: SL.1218.0020 - Connector, 50/50mm (2"/2"), Galvanized Steel, Vacuum to Hose Connection FH0027.50.20 - Hose, 50mm (2"), Light-weight Polyethylene, Conductive Copolymer with a Black Skimcoat, Black (20 ft.), includes FH0018 Hose Cuffs SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection SL.0170.7016 - Doublebend Wand, 50mm (2"), Aluminum for Floor Brush or Squeegee TA.0139.0000 - Brush Strip, 430mm (16.9") for use with TA.0132.0000 ...
ESD safe 4 piece micro accessory kit, product SKU, 32555, includes a hose adapter, flex tube, brush and crevice tool. The hose adapter and flex tool consist of carbon impregnated polypropylene plastic. The crush and crevice tool consist of carbon impregnated ABS plastic and the bristle brush consists of nylon bristle. Dimensions: Hose Adapter: 1.24" I.D., 1.36"" O.D. X 3.49" Long X .30" I.D., .44" O.D. Flex Tube: .23" I.D. , .31" O.D, x 6.375" Overall Length Brush: .38" I.D., .58" O.D. x 2.22" Overall Length Bristle Length: .43" x .48" Diameter Round Crevice Tool: .32 x .14" x .80" ...
DustBuddie™ Dust Shroud captures up to 99% of the dust created by a hand grinder--before it escapes into the air. Designed to be used with the Dustless® Wet Dry Vacuum (sold separately), this dust control shroud fits most hand grinders and is quick and easy to install. Features a brush skirt, adjustable height, and removable front lip for smooth and accurate performance. Rides on a spring cushion, keeping the grinder flat so that dust won't escape. A short brush skirt improves lateral motion for grinding on uneven or textured surfaces. It is made of durable, clear polycarbonate for ...