Cejn® Compressed Air Series 208 Air Curtain Nozzle (Safety) Removable - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Series 208 Air Curtain Nozzle fits directly onto the Series 208 tube This nozzle creates a protective air curtain that is suitable for deflecting lightweight chips or fluids and diverts air when dead ended, reducing the outlet pressure to less than 29 PSI 2 bar
PRICE
$172.50 Sold in packages of 10 / $17.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 6.0 mm in |
Product Details
| Type | Nozzle |
| Series | 208 |
| For Use With | Compressed Air, Non-Explosive Fluids |
| Max PSI | 232 psi |
| Temperature Range | -4 to +140 °F |
| Seal Material | NBR |
| Material | Aluminum |
| Min Burst Pressure | 928 psi |
| Description | Removable Air Curtain Nozzle |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 11-208-9954 |
| PSI | 232 psi |
| Brand | Cejn |