Cejn® Compressed Air Series 208 Bypass Nozzle (Safety) Removable - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Series 208 Bypass Nozzle fits directly on the Series 208 tube When dead ended, pressure is released or diverted through the side outlets, reducing the maximum outlet pressure to less than 29 PSI 2 bar
PRICE
$85.00 Sold in packages of 10 / $8.50 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 6.2 mm in |
Product Details
| Type | Nozzle |
| Series | 208 |
| For Use With | Compressed Air, Non-Explosive Fluids |
| Max PSI | 232 psi |
| Temperature Range | -4 to +140 °F |
| Seal Material | NBR |
| Material | Plastic/Aluminum |
| Min Burst Pressure | 928 psi |
| Description | Removable Bypass Nozzle |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 11-208-9961 |
| PSI | 232 psi |
| Brand | Cejn |