Hughes Portable Decontamination Shower, 16 Nozzle, PORTA300-16E
Write a Review
|
Questions & Answers (0)
Product Description
First responders, governments and the military have a duty to plan and prepare for the protection of the public in the event of an accident, disaster or attack using chemical, nuclear or biological agents. Lightweight yet robust for emergency use, this 16-nozzle portable decontamination shower removes contaminants from protective clothing prior to removal.
The 1-1/2 in. lay-flat rubber hoses form four shower legs, each of which is fitted with four spray nozzles. Once erected and coupled to a fire appliance using the 1-1/2 in. NH (F) hose connection, water entering the apparatus cause the hoses to become rigid under pressure, adopting a curved form to provide 360° decontamination.
Unassembled Dimensions (W x D x H): 19.7 in (500 mm) x 7.5 in (190 mm) x 30.3 in (770 mm)
The 1-1/2 in. lay-flat rubber hoses form four shower legs, each of which is fitted with four spray nozzles. Once erected and coupled to a fire appliance using the 1-1/2 in. NH (F) hose connection, water entering the apparatus cause the hoses to become rigid under pressure, adopting a curved form to provide 360° decontamination.
Unassembled Dimensions (W x D x H): 19.7 in (500 mm) x 7.5 in (190 mm) x 30.3 in (770 mm)
PRICE
$4,883.17
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-1/2 in |
| Depth | 51-13/64 in |
| Height | 97-39/64 in |
| Weight | 55.1 lbs |
| Inlet Size | 1-1/2 Female Threaded in |
Product Details
| Type | Decontamination and Emergency Response |
| Shower Flow Rate | 462 (max) GPM gal/min |
| Color | Orange |
| Shower Head Material | Nylon |
| Mounting Location | Mobile |
| Description | Portable Decontamination Shower |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | NO |