Cejn® Compressed Air Series 208 Chip Shield (Safety) Removable - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Series 208 Chip Shield fits directly onto the tube It protects operators from flyaway chip debris For placement anywhere on the tube Nitrile bushing for easy mounting Translucent shield diameter: 4" 100 mm
PRICE
$87.00 Sold in packages of 10 / $8.70 ea
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4IN |
| Width | 4 in |
Product Details
| Type | Chip Shield |
| Series | 208 |
| For Use With | Compressed Air, Non-Explosive Fluids |
| Max PSI | 232 psi |
| Temperature Range | -4 to +140 °F |
| Material | POM |
| Min Burst Pressure | 928 psi |
| Description | Compressed Air Chip Shield |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 11-208-9955 |
| PSI | 232 psi |
| Brand | Cejn |