Cejn® Compressed Air Series 208 Venturi Nozzle (Safety) Removable - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Series 208 Venturi Nozzle fits directly onto the Series 208 tube This nozzle draws in ambient air for extra high flow and increase air flow by 100% Suitable for deflecting lightweight wood chips and diverts air when dead ended, reducing the outlet pressure to less than 29 PSI 2 bar
PRICE
$145.00 Sold in packages of 10 / $14.50 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 6.2 mm in |
Product Details
| Type | Nozzle |
| Series | 208 |
| For Use With | Compressed Air, Non-Explosive Fluids |
| Max PSI | 232 psi |
| Temperature Range | -4 to +140 °F |
| Seal Material | NBR |
| Material | Plastic |
| Min Burst Pressure | 928 psi |
| Description | Venturi Nozzle |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 11-208-9963 |
| PSI | 232 psi |
| Brand | Cejn |