Thermo Scientific Cel-Gro Tissue Culture Rotator Drum, Holds (60) 30mm Tubes
Write a Review
|
Questions & Answers (0)
Product Description
Cel-Gro Tissue Culture Rotator Drums are designed to use with Thermo Scientific Cel-Gro Tissue Culture Rotators. This drum holds 60 x 30mm tube diameter.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$1,425.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Type | Rotator Drums |
| Capacity | 60 x 30mm tubes |
| Description | Cel-Gro Tissue Culture Rotator Drum |
| Manufacturers Part Number | 1651Q |
| For Use With | Cel-Gro Tissue Culture Rotator 1640Q |
| Brand | Thermo Scientific |