Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186080

MPN #: 1640Q

Thermo Scientific Cel-Gro Tissue Culture Rotator, Single Drum, 120V 60Hz

Product Description
Mix test tube contents for optimum culture results with the gentle rotating motion of the Thermo Scientific™ Cel-Gro Tissue Culture Rotator, featuring a no-maintenance brushless motor. The single drum has an adjustable rotating angle and speed, while the dual drum has a fixed rotating angle and speed.

Features:
  • Rotator operates in standard incubators for cultivation under controlled temperature conditions
  • Powder-coated, stainless steel outer body construction is durable and corrosion-resistant
  • Drums can be lifted off the rotor without interrupting rotator operation
  • Adjusting screw on the base varies elevation angle
  • Pilot light indicates when unit is on

Single-Drum Rotator:
  • Adjustable 5° rotating angle above horizontal to 90°
  • Adjustable speed control from 12 to 70rpm

Requires: Single-drum model requires one tissue drum (1647Q, 1648Q, 1651Q), sold separately.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,449.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/8 in
Width35-5/8 in
Height57-1/4 in
Weight19 lbs

Product Details

TypeRotators
Hertz60 Hz
Speed Range12 to 70 RPM
Temperature RangeUp to 40 (Operating) °C
Voltage120 V
DescriptionCel-Gro Tissue Culture Rotator (Single-Drum)
Manufacturers Part Number1640Q
BrandThermo Scientific

Warranty

Warranty1 Year Parts, 90 Days Labor

Compliance & Certifications

CertificationscCSAus