Benchmark Scientific Orbi-Shaker with Rubber Mat Platform, 13x12"
Write a Review
|
Questions & Answers (0)
Product Description
The powerful Orbi-Shaker has a 6.4kg load capacity and variable speed to 300rpmThe standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, petri dishes and staining trays. The convenient Magic Clamp platform is also available for use with Erlenmeyer flasks and tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes without tools or additional hardware. The touch screen provides for easy setting of operating parameters. The Orbi-Shaker can be used in temperature controlled environments from 4° to 65°C.
PRICE
$1,689.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 16-3/16 in |
| Height | 3 in |
| Weight | 25 lbs |
| Orbit | 3/4 in |
| Platform Size | 13 X 12 in |
Product Details
| Operating Temperature Range | +4 to +65 °C |
| Hertz | 50/60 Hz |
| Speed Range | 30-300 rpm |
| Voltage | 115 V |
| Description | Orbi-Shaker with Rubber Mat Platform, 13x12" |
| Package Quantity | 1 |
| Manufacturers Part Number | BT3001 |
| Timer | 1 min to 99 hr or countinous |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |