Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186030

MPN #: M79735Q

Thermo Scientific Vari-Mix™ Platform Rocker, 1° to 48° Rocking Angle, 120V 50/60Hz

Product Description
Utilize the steep angle rocking of the Thermo Scientific™ Vari-Mix™ Platform Rocker for applications such as hybridization, blotting and staining or destaining gels. Variable speed control provides a gentle to vigorous wave motion. The built-in timer makes it easy to perform time-dependent studies.

Features:
  • Large white nonskid rubber mixing platform easily adjusts angle of motion
  • Timer can be set for continuous or timed operation
  • Rocker can be used in many different laboratory applications
  • Platform removes easily for autoclaving and allows easy viewing of contents
  • All finishes are chemical-resistant and easy to clean
  • Optional double-tier platform doubles mixing surface
  • Includes 3-wire cord and plug

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width15-5/8 in
Height7-5/16 in
Weight6 lbs
Max Load15 lbs
Plate Size12.6 x 10.6 in

Product Details

TypeRockers
Hertz50/60 Hz
Speed Range5 to 30 RPM Variable
Temperature Range4 to 40 (Operating) °C
Voltage120 V
DescriptionVari-Mix™ Platform Rocker
Manufacturers Part NumberM79735Q
BrandThermo Scientific

Warranty

Warranty1 Year Parts, 90 Days Labor

Compliance & Certifications

CertificationsCSA Approved