Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782414

MPN #: 229305

CELLTREAT® Cell Lifter, Double End, Flat Blade & Narrow Blade, Sterile

Product Description
Unique double end design features a 19mm beveled edge flat blade on one end, and J-Hook or Narrow Blade on the other. Narrow Blade is tapered to fit into 96 well plates or micro centrifuge tubes, and can be used to re-suspend stubborn pellets. J-Hook is curved on one end to vertically 4, 6, 12, 24, and 48 well plates. Flat Blade ensures even contact with growth surface of flasks and dishes

PRICE
$135.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4
Width5/16 in
Height9-3/16 in

Product Details

TypeCell Lifter
MaterialHDPE
Package Quantity100
DescriptionCell lifter
ColorWhite
Manufacturers Part Number229305
Tissue Culture TreatedN
BrandCELLTREAT Scientific Products